California Faucets StyleDrain® 2 in. Trim Grid Only C9172SN

California Faucets

StyleDrain® 2 in. Trim Grid Only

Part #C9172SN  |  Manufacturer Part #9172-SN

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME A112.18.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Collection: StyleDrain®

IAPMO Listed: No

Tailpiece Length: 8-7/16 in