3-1/2 in. Threaded Bronze/Brass Black Shower Drain
StyleDrain® 3-1/2 in. Threaded Bronze/Brass Black Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Square design for easy floor design and installation
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Collection:
- StyleDrain®
- Construction:
- Membrane
- Drain Base Material:
- Brass
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 3-1/2 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Shape:
- Square
- Outlet Type:
- Threaded