10 ft. Zinc Anode

You last purchased this on
 
Calpico

10 ft. Zinc Anode

This product requires certification to purchase.
Brand image
You last purchased this on
 
Calpico

10 ft. Zinc Anode

  • Fast #
  • Part #ZA12GH24WL
  • Item #4348710
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
No
Length:
10 ft
Material:
Zinc
Width:
1-1/4 in