2-1/2 in. 150# Full Face Gasket
2-1/2 in. 150# Full Face Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 2-1/2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No