Camco

58 in. Supply Tube

Part #C10862  |  Manufacturer Part #10862

Length:

58 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermoplastic polypropylene runoff tubes present rigid surface for gripping with standard wrenches
  • Can be cut to desired length
  • Gasket included (#06912)

Specifications

End Connection 1: MNT

End Connection 2: MNT

End Connections: MNT

Length: 58 in

Material: Plastic

Material Type: Polypropylene

Rigid: Yes

Water Supply Connector Type: Water Heater