1-1/2 in. Filter Screen & O-Ring 60 Mesh
1-1/2 in. Filter Screen & O-Ring 60 Mesh
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Includes O-ring
-
Lead Law Compliant
Specifications
- Diameter:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic