1-1/2 in. MIPS x Barbed Galvanized Steel Insert
1-1/2 in. MIPS x Barbed Galvanized Steel Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Wrench flats on fitting body assists with installation
- Manufactured from schedule 40 pipe
- Universal part: N436-015
- Made in the USA
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Adapter
- End Connection 2:
- Barbed
- End Connections:
- Adapter x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Male Adapter, Straight
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF Certified:
- Yes
- UL Listed:
- Yes