1-1/2 x 1 in. Insert PVC Coupling
1-1/2 x 1 in. Insert PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Universal part: 1429-211
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2666, ASTM A-197
- CSA Certified:
- Yes
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes