1-1/4 in. Threaded Galvanized Steel Shallow Well Coupling
1-1/4 in. Threaded Galvanized Steel Shallow Well Coupling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Taper-tapped 3/4" per foot on diameter, reamed and drifted
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Origin:
- Global