1 in. Brass FNPT Spring Check Valve
1 in. Brass FNPT Spring Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flomatic™
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-62
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure Class:
- 400#
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Spring
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Type:
- Spring Check Valve
- Width:
- 1-3/4 in