1 x 3/4 in. Insert x MPT Reducing Brass Adapter

You last purchased this on
 
Campbell Manufacturing

1 x 3/4 in. Insert x MPT Reducing Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1 x 3/4 in. Insert x MPT Reducing Brass Adapter

  • Fast #
  • Part #CYBM43LF
  • Item #4599074
  • Manufacturer Part #YBM4-3LF
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Adapter, Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Yellow Brass