12-1/6 in. Filter Cartridge
12-1/6 in. Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- Campbell Manufacturing RVF-38, CUS-38 and CCT-38 Filters
- Contaminant Removal:
- Chlorine Taste and Odor
- Diameter - Inside 1:
- 5-1/8 in
- Filter Size:
- 12-1/6 in
- Filtering Material:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-1/6 in
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- Up to125 Deg F