1/4 in. 0-100 psi 2 ga Lower Mount Pressure Gauge
1/4 in. 0-100 psi 2 ga Lower Mount Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes steel case and NL brass connections
-
Lead Law Compliant
Specifications
- CE Approved:
- No
- Diameter:
- 2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Steel
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- UL Listed:
- No