2 in. Filter Screen with O-Ring
2 in. Filter Screen with O-Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Includes O-ring
-
Lead Law Compliant
Specifications
- Diameter:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Mesh Size:
- 100
- NSF Certified:
- No
- Product Type:
- Filter Screen
- UL Listed:
- No