3/4 in. Barbed x FPT Plastic 90 Degree Elbow
3/4 in. Barbed x FPT Plastic 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Universal part: 1407-007
Specifications
- Elbow Degree:
- 90°
- End Connection 1:
- Barbed
- End Connection 2:
- FPT
- End Connections:
- Barbed x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 088409600649