3/4 in. Sediment Water Filter
3/4 in. Sediment Water Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear bowl is made of rugged industrial-strength plastic making it easy to see when it's time to change the filter cartridge
- Includes 1 Campbell 1SS (5 micron) standard duty filter cartridge and filter service wrench
- Lead-Free
- Made in the USA
- Pressure release button for easy cartridge changing
-
Lead Law Compliant
Specifications
- Contaminant Removal:
- Sediment
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 12-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - Maximum:
- 125 psi