3/4 in. Male Red Brass Adapter
3/4 in. Male Red Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Manufactured from schedule 40 pipe
- Made in the USA
- Wrench flats on fitting body assists with installation
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- Barbed
- End Connection 2:
- MNPT
- End Connections:
- Barbed x MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Red Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic