4 in. Solvent Weld Straight PVC Well Cap
4 in. Solvent Weld Straight PVC Well Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vent: 5/8" screen
- Brass screen in bottom casting
- Nominal well size: 4" PVC
- Made in the USA
- Cap base can be solvent-welded directly to pvc well casing
- Constructed of injection-molded ABS plastic and aluminum
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Application:
- Water
- Clean Bagged:
- No
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Aluminum
- Material Type:
- ABS
- NSF:
- NSF 372
- NSF Certified:
- Yes