6-1/4 in. NPT Universal Cap

Part #CC56U  |  Item #491733  |  Manufacturer Part #C5-6U

$23.59 EACH

Fitting Sizes:

6-1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5 5/8", 6" and 6 1/4" in nominal well size
  • Accommodates 250 lb Poly conduit pipe

Lead Law Compliant

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 6-1/4 in

Fitting Sizes: 6-1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Cast Iron

Origin: Global