6 in. NPT Cast Iron Global Watertight Cap

Part #CWTC6G  |  Item #491734  |  Manufacturer Part #WTC6G

$83.46 EACH

Fitting Sizes:

6 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6" and 6 1/4" nominal well size
  • Vent: 9/16" screen
  • 1/4" grounding lug on ring meets national electrical code requiring grounding of submersible pump

Lead Law Compliant

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Cast Iron

Origin: Global