9-3/4 in. Plastic 18 gpm Carbon Block Cartridge
9-3/4 in. Plastic 18 gpm Carbon Block Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Cartridge Type:
- Carbon Block
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Contaminant Removal:
- Taste and Odor
- Filter Size:
- 9-3/4 in
- Filtering Material:
- No
- Flow Rate:
- 18 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Temperature Range:
- Up to 100 Deg F