9-3/4 in. Sediment Cartridge
9-3/4 in. Sediment Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diamond-wound™ polypropylene fiber and core
- Made in the USA
- For use in giardia cyst removal
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 42
- Cartridge Type:
- Sediment
- Contaminant Removal:
- Sediment
- Filter Size:
- 1 micron
- Filtering Material:
- No
- Height:
- 9-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-3/4 in
- Material:
- Fiber, Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Temperature Range:
- Up to 100 Deg F