1-1/4 x 1 in. MPT x Insert PVC Adapter
Lasco® 1-1/4 x 1 in. MPT x Insert PVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Universal part: 1436-168
Specifications
- Clean Bagged:
- No
- Collection:
- Lasco®
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MPT x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No