1/2 in. Female Insert PVC Adapter
Lasco® 1/2 in. Female Insert PVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Universal part: 1435-005
Specifications
- Clean Bagged:
- No
- Collection:
- Lasco®
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No