Rubber Repair Pressure Seal O-Ring
Rubber Repair Pressure Seal O-Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with B10X-LF
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- B10X
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- Product Type:
- O-Ring
- UL Listed:
- No