Standard Filter Bowl with O-Ring for 2 in. Rusco T-Style and Combo Style Filters
Spin-Down™ Standard Filter Bowl with O-Ring for 2 in. Rusco T-Style and Combo Style Filters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- 2 in Rusco T-Style and Combo Style Filters
- CE Approved:
- No
- Collection:
- Spin-Down™
- EPA Compliant:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Filter Bowl with O-Ring
- UL Listed:
- No