Valve in Head with Stainless Steel Insert and Wrench
Valve in Head with Stainless Steel Insert and Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes bracket
- On/off bypass feature
-
Lead Law Compliant
Specifications
- Filtering Material:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No