1 in. PVC Schedule 40 Conduit Cap
1 in. PVC Schedule 40 Conduit Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suitable for indoor or outdoor use
- Durable non-conductive PVC will not rust or corrode
- End Caps are designed to cap off PVC conduit either temporarily or permanently using PVC solvent cement
- Made in USA
- UL and CSA listed
- For use with Schedule 40 & 80 and EB & DB applications
Documents
Specifications
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Cap
- Schedule Class:
- 40
- UL Listed:
- Yes