3/4 x 1-3/64 in. 10 ft. Schedule 80 PVC Conduit Pipe
3/4 x 1-3/64 in. 10 ft. Schedule 80 PVC Conduit Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Bell End
- End Connections:
- Plain End x Bell End
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 3/4 in
- Schedule Class:
- 80
- UL Listed:
- Yes