3/4 x 10 ft. Schedule 40 PVC Conduit Pipe 1.05 OD
3/4 x 10 ft. Schedule 40 PVC Conduit Pipe 1.05 OD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Schedule 40
- Nonmetallic PVC material which is corrosion, rust & sunlight resistant
- Trade Size 3/4 in
- Made in USA
- Rated for use with 90-degree C conductors
- Sunlight Resistant
- Conforms to UL651 and NEMA TC-2
- ETL listed
Documents
Specifications
- Diameter - Inside 1:
- 39/50 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 3/4 in
- Schedule Class:
- 40
- UL Listed:
- Yes