1 lb Tin Solder
1 lb Tin Solder
Frequently Purchased Together
Product Details
- Meets California specification AB1953
-
Lead Law Compliant
Documents
Specifications
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Melting Temperature:
- 452 F - 464 F
- Number of Pieces:
- 1 Piece
- Product Type:
- Solder
- Size:
- 1#
- Solder Material:
- Tin
- Weight:
- 1 lb