70 lb 35 gpm Grease Interceptor

You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

Endura 70 lb 35 gpm Grease Interceptor

  • Fast #
  • Part #I3935A03
  • Item #2757413
  • Manufacturer Part #3935A03
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

Endura 70 lb 35 gpm Grease Interceptor

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Light and highly durable
  • EZ Access latches
  • C/W flow control
  • Can be installed in-floor, semi-recessed or on-floor
  • Airtight seal
  • Removable baffles
  • Requires Certification

Specifications

ASME:
ASME A112.14.3
CSA Certified:
CSA B481.1
Capacity:
70 lb
Collection:
Endura
Color Finish Category:
Greys
Color Finish Name:
Grey
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Flow Rate:
35 gpm
Height:
17-1/2 in
Length:
28-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Width:
23-1/2 in