1/2 x 17 in. Grey Straight Log Lighter Valve
1/2 x 17 in. Grey Straight Log Lighter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 17 in
- Material:
- Steel
- Power Source:
- Gas
- Recommended Valve Application:
- Gas
- Valve Body Style:
- Straight
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Log Lighter Valve