100 W 3-Light Medium Bracket in Mediterranean Bronze
100 W 3-Light Medium Bracket in Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 16-3/4" W x 9-1/2" H x 6" D
- Three light vanity fixture in Mediterranean Bronze
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Depth:
- 6 in
- Glass Type:
- Warm Faux Alabaster
- Height:
- 9-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W