100W 1-Light Sconce in Polished Chrome
100W 1-Light Sconce in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 5-1/2" W X 7-1/2" H X 8" Ext
- Requires four 60W E26 medium bulbs
- One light sconce in Chrome with Acid Washed glass
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 7.08''H x 5.31''W x 1''E
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acid Washed
- Height:
- 7-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-1/2 in
- Wire Gauge (AWG):
- 18 ga