14-1/2 in. 60W 1-Light Medium E-26 Incandescent Pendant in Black Tie
14-1/2 in. 60W 1-Light Medium E-26 Incandescent Pendant in Black Tie
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 14.5 in W x 59 in H x 14.5 in E
- One light fixture in Black Tie finish with None glass.
- Requires 1 E26 Medium bulb (not included) for lamping.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- SPT-1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Tie
- Diameter:
- 14-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 59 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Wire Gauge (AWG):
- 18 ga