34-1/2 x 34-1/2 in. Wood Wall Mount Round Framed Mirror in Winter Gold
34-1/2 x 34-1/2 in. Wood Wall Mount Round Framed Mirror in Winter Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 34.5 in W x 34.5 in H x 1.25 in E
- Decorative mirror
Specifications
- ADA Compliant:
- No
- Application:
- Interior
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Depth:
- 1-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Material:
- Wood, Glass
- Power Source:
- Electric, AC
- Product Type:
- Mirror
- Shape:
- Round
- Size:
- 34-1/2 in x 34-1/2 in
- Style:
- Transitional
- UL Listed:
- Suitable for Wet Locations
- Width:
- 34-1/2 in