5-1/2 x 11 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Tortoise
5-1/2 x 11 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Tortoise
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Alabaster Glass; W: 11" H: 5 1/2"
- 2 60W M bulbs required
- Flush Mount Fixture; Tortoise
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Tortoise
- Glass Type:
- Faux White Alabaster
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 11 in