6-3/4 in. 100 W 3-Light Medium Bracket in Matte Nickel
6-3/4 in. 100 W 3-Light Medium Bracket in Matte Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Glass Type:
- Acid Washed
- Height:
- 6-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 3
- Watts:
- 300 W
- Width:
- 23-1/2 in