6 in. 2-Lamp Outdoor Ceiling Fixture in White
6 in. 2-Lamp Outdoor Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses 2 60W (max) bulbs - not included
- Shown in tortoise
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 11 in