60W 1-Light Medium E-26 Incandescent Outdoor Ceiling Fixture in White
60W 1-Light Medium E-26 Incandescent Outdoor Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 8" W x 5" H
- Requires 1 E26 Medium bulb (not included) for lamping.
- Outdoor poly ceiling fixture in White
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Textured
- Height:
- 5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Plastic
- Material Type:
- Poly
- Maximum Temperature:
- 150
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in
- Wire Gauge (AWG):
- 18 ga