60W 4-Light Foyer Lighting in Polished Nickel
60W 4-Light Foyer Lighting in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 24-1/2" W x 84-1/2" H x17-3/4" Ext
- Requires four 60W E26 medium bulbs
- Four light foyer fixture with Polished Nickel finish and Clear glass panels
- Includes: 1' Chain; 6' Wire
- Includes 1' chain and 6' wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 5"W x .75"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 84-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- NEMA:
- No
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24-1/2 in
- Wire Gauge (AWG):
- 18 ga