8 in. 60 W 1-Light Medium Lantern in Black
8 in. 60 W 1-Light Medium Lantern in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glass Type:
- Clear
- Height:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 8 in