20-1/2 in. 60W 2-Light Candelabra E-12 Base Outdoor Wall Sconce in Old Bronze
Ashford 20-1/2 in. 60W 2-Light Candelabra E-12 Base Outdoor Wall Sconce in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 7-3/4 "W x 20-1/4 "H x 11-1/4 "D
- Requires two E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Two light Outdoor Wall Lantern in Old Bronze finish with Hammered Glass .
- UL listed and rated for Wet locations.
- Backplate dimensions: 8.75"H x 4.88"W x .94"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Ashford
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Hammered
- Height:
- 20-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7-3/4 in
- Wire Gauge (AWG):
- 18 ga