60W 4-Light Candelabra E-12 Incandescent Outdoor Hanging Lantern in Oiled Bronze

You last purchased this on
 
Capital Lighting

Avondale 60W 4-Light Candelabra E-12 Incandescent Outdoor Hanging Lantern in Oiled Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Avondale 60W 4-Light Candelabra E-12 Incandescent Outdoor Hanging Lantern in Oiled Bronze

  • Fast #
  • Part #C926642OZ
  • Item #7542145
  • Manufacturer Part #926642OZ
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oiled Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL Listed and rated for Damp locations.
  • Dimensions: 11 in W x 21.25 in H x 11 in E
  • Four light fixture in Oiled Bronze finish with Clear Glass .
  • Requires 4 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Cable or Wire Type:
SPT-1
Collection:
Avondale
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
21-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Hanging Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
4
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
60 W
Width:
11 in
Wire Gauge (AWG):
18 ga