23-1/2 in. 4-Light Pendant in Russet with Crystals Included
Axis 23-1/2 in. 4-Light Pendant in Russet with Crystals Included
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 23" W x 23-1/2" H
- Requires four 60W E26 medium bulbs
- Four light orb pendant with crystals in Russet
- Axis collection
- UL listed and rated for Dry locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Axis
- Color Finish Category:
- Browns
- Color Finish Name:
- Russet
- Diameter:
- 23 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 23-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Urban
- Material:
- Metal, Crystal
- NEMA:
- No
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Wire Gauge (AWG):
- 18 ga