30-1/2 in. 6-Light Pendant in Russet with Crystals Included

You last purchased this on
 
Capital Lighting

Axis 30-1/2 in. 6-Light Pendant in Russet with Crystals Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Axis 30-1/2 in. 6-Light Pendant in Russet with Crystals Included

  • Fast #
  • Part #C4236RSCR
  • Item #4565834
  • Manufacturer Part #4236RS-CR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Russet Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 30" W x 30-1/2" H
  • Requires six 60W candelabra bulbs
  • Six light orb pendant with crystals in Russet
  • Axis collection
  • UL listed and rated for Dry locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Axis
Color Finish Category:
Browns
Color Finish Name:
Russet
Diameter:
30 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
30-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Urban
Material:
Metal, Crystal
NEMA:
No
Number of Lights:
6
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Wire Gauge (AWG):
18 ga