100W 4-Light Bath Vanity Light in Bronze

You last purchased this on
 
Capital Lighting

Baxley 100W 4-Light Bath Vanity Light in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Baxley 100W 4-Light Bath Vanity Light in Bronze

  • Fast #
  • Part #C114441BZ334
  • Item #7105349
  • Manufacturer Part #114441BZ-334
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 30-1/2" W x 7-3/8" H x 7-1/4" Ext
  • Requires four 60W E26 medium bulbs
  • Four light vanity fixture in Bronze finish with Soft White glass
  • UL listed and rated for Damp locations.
  • A Capital Lighting Fixture Company.
  • Backplate dimensions: 5"W x 5"H x 0.75"E
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Baxley
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Soft White
Height:
7-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Maximum Temperature:
200
NEMA:
No
Number of Lights:
4
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
30-1/2 in
Wire Gauge (AWG):
18 ga