100W 5-Light Medium E-26 Incandescent Chandelier in Burnished Bronze
Baxter 100W 5-Light Medium E-26 Incandescent Chandelier in Burnished Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 25" W x 45-1/4" H
- Five light chandelier in Burnished Bronze
Specifications
- Collection:
- Baxter
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Milk
- Height:
- 45-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 25 in