100W 1-Light Medium E-26 Incandescent Pendant Light in Nordic Grey
Beaufort 100W 1-Light Medium E-26 Incandescent Pendant Light in Nordic Grey
Frequently Purchased Together
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 13.25 in W x 72.75 in H x 13.25 in E
- One light fixture in Nordic Grey finish with Clear Glass .
- Requires 1 E26 Medium bulb (not included) for lamping.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- SPT-1
- Collection:
- Beaufort
- Color Finish Category:
- Greys
- Color Finish Name:
- Nordic Grey
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 72-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G30
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-1/4 in
- Wire Gauge (AWG):
- 18 ga